Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, Plug, V, 0 Flutes

  • Mfr # 1605058140

  • Zoro # G0214879


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
List Number
16050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605058140
Zoro #
G0214879
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-11
Overall Length
4.330"
Shank Dia.
0.480"
Thread Length
2-1/8"
Pitch Diameter Limit
H10
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Size
5/8"-11
Square Size
0.3600 in
55% Thread Drill Size
15.00 mm
Shank Length
2 3/16 in
65% Thread Drill Size
14.80 mm
75% Thread Drill Size
37/64 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
List Number
16050
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Material
High Speed Steel
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16050
Material Grade - Machining
16050
Threads per Inch
11
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Spiral Direction
Neutral
Class of Fit
2B
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, S
Extended Neck
No
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P
Thread Standard
UNC
Thread Limit
H10
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4.33 in, Cobalt, TiCN, Right Hand, Thread Length 0.91 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.