Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-18, Bottoming, Bright, 0 Flutes

  • Mfr # 1400152000

  • Zoro # G9264044


product price: $59.99
/ea

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400152000
Zoro #
G9264044
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Thread Length
1-13/16"
Overall Length
3-13/16"
Tap Size
5/8"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Pitch Diameter Limit
H7
55% Thread Drill Size
15.30 mm
Square Size
0.3600 in
Thread Size
5/8"-18
65% Thread Drill Size
15.25 mm
Shank Length
1 21/32 in
75% Thread Drill Size
15.15 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
Thread Direction
Right Hand
List Number
14001
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14001
Thread Limit
H7
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Primary Material Application ISO Code
N, P
Class of Fit
3B
Material Grade - Machining
14001
Extended Neck
No
Threads per Inch
18
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Features
Performance Form Taps For Materials Less Than 32Rc
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.81 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.