Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-18, Bottoming, Bright, 0 Flutes

  • Mfr # 1400152300

  • Zoro # G9267447


product price: $59.39
/ea

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400152300
Zoro #
G9267447
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Overall Length
3-13/16"
Pitch Diameter Limit
H10
Thread Length
1-13/16"
Tap Dimension Type
Inch
Tap Size
5/8"
Shank Dia.
0.480"
Thread Size
5/8"-18
Shank Length
1 21/32 in
75% Thread Drill Size
15.15 mm
55% Thread Drill Size
15.30 mm
65% Thread Drill Size
15.25 mm
Square Size
0.3600 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Thread Direction
Right Hand
Standards
ANSI
List Number
14001
Tap Grouping
Tap
Tap Material
Cobalt
Tap Thread Type
UNF
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps For Materials Less Than 32Rc
Thread Standard
UNF
Secondary Material Application ISO Code
H, M, P
Class of Fit
2B
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Thread Limit
H10
Threads per Inch
18
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.81 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H10, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.