Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-18, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400152301

  • Zoro # G9267456


product price: $50.89
/ea

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400152301
Zoro #
G9267456
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Pitch Diameter Limit
H10
Thread Length
1-13/16"
Tap Dimension Type
Inch
Tap Size
5/8"
Shank Dia.
0.480"
Overall Length
3-13/16"
75% Thread Drill Size
15.15 mm
Thread Size
5/8"-18
Square Size
0.3600 in
65% Thread Drill Size
15.25 mm
Shank Length
1 21/32 in
55% Thread Drill Size
15.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
Standards
ANSI
Tap Thread Type
UNF
Tap Material
Cobalt
List Number
14001
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14001
Extended Neck
No
Coolant Fed
Non-Coolant Through
Thread Limit
H10
Spiral Direction
Neutral
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Threads per Inch
18
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
2B
Features
Performance Form Taps For Materials Less Than 32Rc
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.81 in, Cobalt, Black Oxide, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H10, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.