Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-18, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400152501

  • Zoro # G9267535


product price: $59.39
/ea

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400152501
Zoro #
G9267535
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Pitch Diameter Limit
H12
Tap Dimension Type
Inch
Shank Dia.
0.480"
Thread Length
1-13/16"
Tap Size
5/8"
Overall Length
3-13/16"
55% Thread Drill Size
15.30 mm
65% Thread Drill Size
15.25 mm
75% Thread Drill Size
15.15 mm
Square Size
0.3600 in
Thread Size
5/8"-18
Shank Length
1 21/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Number of Pieces
1
Tap Material
Cobalt
Thread Direction
Right Hand
List Number
14001
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Style
Thread Forming
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Thread Limit
H12
Threads per Inch
18
Extended Neck
No
Thread Standard
UNF
Features
Performance Form Taps For Materials Less Than 32Rc
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.81 in, Cobalt, Black Oxide, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H12, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.