Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-18, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400152508

  • Zoro # G9267553


product price: $69.79
/ea

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
1-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400152508
Zoro #
G9267553
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Thread Length
1-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Pitch Diameter Limit
H12
Tap Dimension Type
Inch
Overall Length
3-13/16"
65% Thread Drill Size
15.25 mm
75% Thread Drill Size
15.15 mm
Thread Size
5/8"-18
55% Thread Drill Size
15.30 mm
Shank Length
1 21/32 in
Square Size
0.3600 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
Cobalt
Thread Direction
Right Hand
List Number
14001
Tap Thread Type
UNF
Standards
ANSI
Series
14001
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Primary Material Application ISO Code
N, P
Features
Performance Form Taps For Materials Less Than 32Rc
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H12
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.81 in, Cobalt, TiCN, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H12, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.