Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-18, Bottoming, TiN, 0 Flutes

  • Mfr # 1400152305

  • Zoro # G9267465


product price: $71.19
/ea

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Overall Length
3-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400152305
Zoro #
G9267465
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Overall Length
3-13/16"
Tap Size
5/8"
Pitch Diameter Limit
H10
Shank Dia.
0.480"
Tap Dimension Type
Inch
Thread Length
1-13/16"
65% Thread Drill Size
15.25 mm
Square Size
0.3600 in
75% Thread Drill Size
15.15 mm
Shank Length
1 21/32 in
55% Thread Drill Size
15.30 mm
Thread Size
5/8"-18

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
Cobalt
List Number
14001
Tap Style
Thread Forming
Tap Thread Type
UNF
Standards
ANSI
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
2B
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H10
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Extended Neck
No
Thread Standard
UNF
Features
Performance Form Taps For Materials Less Than 32Rc
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.81 in, Cobalt, TiN, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H10, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.