Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-18, Bottoming, V, 0 Flutes

  • Mfr # 1605058810

  • Zoro # G0214842


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
List Number
16050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605058810
Zoro #
G0214842
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Shank Dia.
0.480"
Tap Dimension Type
Inch
Thread Length
2-1/8"
Overall Length
3.940"
Pitch Diameter Limit
H10
Tap Size
5/8"
Shank Length
1 13/16 in
55% Thread Drill Size
15.30 mm
Thread Size
5/8"-18
75% Thread Drill Size
15.15 mm
65% Thread Drill Size
15.25 mm
Square Size
0.3600 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
List Number
16050
Tap Thread Type
UNF
Tap Material
High Speed Steel
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16050
Threads per Inch
18
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, S
Spiral Direction
Neutral
Material Grade - Machining
16050
Thread Limit
H10
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
UNF
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Primary Material Application
All Materials
Extended Neck
No
Class of Fit
2B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.91 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.