Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-18, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605058180

  • Zoro # G9248696


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605058180
Zoro #
G9248696
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Tap Size
5/8"
Thread Length
1-13/16"
Overall Length
4"
Tap Dimension Type
Inch
Shank Dia.
0.480"
Pitch Diameter Limit
H10
Tap Length Standard
DIN
Square Size
0.3600 in
Thread Size
5/8"-18
55% Thread Drill Size
15.30 mm
Shank Length
1 13/16 in
75% Thread Drill Size
15.15 mm
65% Thread Drill Size
15.25 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
List Number
16050
Tap Thread Type
UNF
Tap Style
Thread Forming
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16050
Threads per Inch
18
Primary Material Application ISO Code
H, K, M, N, P
Secondary Material Application ISO Code
H, S
Extended Neck
No
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Limit
H10
Thread Standard
UNF
Class of Fit
2B
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
All Materials
Coolant Fed
Coolant Through
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Material Grade - Machining
16050
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.94 in, Cobalt, TiCN, Right Hand, Thread Length 0.91 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.