Thread Forming Tap, 5/8"-18, Plug, Bright, 0 Flutes
Mfr # 1400152600
Zoro # G9264166
product price: $59.99
/eaKey Features
Tap Thread Size
5/8"-18
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400152600
Zoro #
G9264166
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
5/8"-18
Thread Length
1-13/16"
Tap Size
5/8"
Shank Dia.
0.480"
Pitch Diameter Limit
H4
Overall Length
3-13/16"
Tap Dimension Type
Inch
55% Thread Drill Size
15.30 mm
65% Thread Drill Size
15.25 mm
Thread Size
5/8"-18
Square Size
0.3600 in
Shank Length
1 21/32 in
75% Thread Drill Size
15.15 mm
Description
Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.81 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H4, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.