Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-18, Plug, Bright, 0 Flutes

  • Mfr # 1400152900

  • Zoro # G9264281


product price: $59.69
/ea

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400152900
Zoro #
G9264281
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Tap Dimension Type
Inch
Thread Length
1-13/16"
Pitch Diameter Limit
H7
Shank Dia.
0.480"
Tap Size
5/8"
Overall Length
3-13/16"
Square Size
0.3600 in
75% Thread Drill Size
15.15 mm
55% Thread Drill Size
15.30 mm
Thread Size
5/8"-18
Shank Length
1 21/32 in
65% Thread Drill Size
15.25 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
Tap Material
Cobalt
Standards
ANSI
Tap Thread Type
UNF
Tap Style
Thread Forming
List Number
14001
Number of Pieces
1
Thread Direction
Right Hand
Series
14001
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Extended Neck
No
Thread Limit
H7
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Features
Performance Form Taps For Materials Less Than 32Rc
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Threads per Inch
18
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.81 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.