Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-18, Plug, Oxide, 0 Flutes

  • Mfr # 1400152601

  • Zoro # G9264175


product price: $59.39
/ea

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1400152601
Zoro #
G9264175
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Thread Length
1-13/16"
Pitch Diameter Limit
H4
Tap Size
5/8"
Tap Dimension Type
Inch
Shank Dia.
0.480"
Overall Length
3-13/16"
55% Thread Drill Size
15.30 mm
65% Thread Drill Size
15.25 mm
75% Thread Drill Size
15.15 mm
Shank Length
1 21/32 in
Thread Size
5/8"-18
Square Size
0.3600 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Style
Thread Forming
Tap Grouping
Tap
Standards
ANSI
List Number
14001
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14001
Extended Neck
No
Thread Standard
UNF
Spiral Direction
Neutral
Features
Performance Form Taps For Materials Less Than 32Rc
Threads per Inch
18
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Thread Limit
H4
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.81 in, Cobalt, Black Oxide, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.