Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-18, Plug, Oxide, 0 Flutes

  • Mfr # 1400152901

  • Zoro # G9264297


product price: $55.19
/ea

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1400152901
Zoro #
G9264297
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Tap Dimension Type
Inch
Tap Size
5/8"
Pitch Diameter Limit
H7
Shank Dia.
0.480"
Thread Length
1-13/16"
Overall Length
3-13/16"
55% Thread Drill Size
15.30 mm
Thread Size
5/8"-18
75% Thread Drill Size
15.15 mm
Square Size
0.3600 in
Shank Length
1 21/32 in
65% Thread Drill Size
15.25 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
14001
Number of Pieces
1
Tap Material
Cobalt
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
14001
Extended Neck
No
Threads per Inch
18
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Features
Performance Form Taps For Materials Less Than 32Rc
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
3B
Spiral Direction
Neutral
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Thread Limit
H7
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.81 in, Cobalt, Black Oxide, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.