Zoro Homepage

Thread Forming Tap, 5/8"-18, Plug, TiCN, 0 Flutes

  • Mfr # 1400152608

  • Zoro # G9264193


product price: $71.19
/ea

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400152608
Zoro #
G9264193
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Pitch Diameter Limit
H4
Shank Dia.
0.480"
Thread Length
1-13/16"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Square Size
0.3600 in
Thread Size
5/8"-18
65% Thread Drill Size
15.25 mm
75% Thread Drill Size
15.15 mm
55% Thread Drill Size
15.30 mm
Shank Length
1 21/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
List Number
14001
Standards
ANSI
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14001
Threads per Inch
18
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Extended Neck
No
Spiral Direction
Neutral
Features
Performance Form Taps For Materials Less Than 32Rc
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Thread Limit
H4
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.81 in, Cobalt, TiCN, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.