Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-18, Plug, TiCN, 0 Flutes

  • Mfr # 1400152808

  • Zoro # G9264272


product price: $71.19
/ea

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400152808
Zoro #
G9264272
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Tap Dimension Type
Inch
Overall Length
3-13/16"
Pitch Diameter Limit
H6
Thread Length
1-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
65% Thread Drill Size
15.25 mm
Thread Size
5/8"-18
Shank Length
1 21/32 in
55% Thread Drill Size
15.30 mm
Square Size
0.3600 in
75% Thread Drill Size
15.15 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
Thread Direction
Right Hand
List Number
14001
Standards
ANSI
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Material
Cobalt
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
14001
Extended Neck
No
Thread Standard
UNF
Threads per Inch
18
Features
Performance Form Taps For Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Thread Limit
H6
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.81 in, Cobalt, TiCN, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.