Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-18, Plug, TiCN, 0 Flutes

  • Mfr # 1400153008

  • Zoro # G9264351


product price: $67.99
/ea

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
0.480"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400153008
Zoro #
G9264351
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Shank Dia.
0.480"
Tap Size
5/8"
Overall Length
3-13/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
H8
Thread Length
1-13/16"
65% Thread Drill Size
15.25 mm
Thread Size
5/8"-18
75% Thread Drill Size
15.15 mm
Shank Length
1 21/32 in
Square Size
0.3600 in
55% Thread Drill Size
15.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Material
Cobalt
Number of Pieces
1
Tap Style
Thread Forming
List Number
14001
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14001
Thread Standard
UNF
Secondary Material Application ISO Code
H, M, P
Thread Limit
H8
Extended Neck
No
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps For Materials Less Than 32Rc
Threads per Inch
18
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.81 in, Cobalt, TiCN, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H8, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.