Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-18, Plug, TiN, 0 Flutes

  • Mfr # 1400153205

  • Zoro # G9267587


product price: $71.19
/ea

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Thread Length
1-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400153205
Zoro #
G9267587
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Thread Length
1-13/16"
Tap Size
5/8"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Pitch Diameter Limit
H10
Overall Length
3-13/16"
65% Thread Drill Size
15.25 mm
Thread Size
5/8"-18
Square Size
0.3600 in
Shank Length
1 21/32 in
55% Thread Drill Size
15.30 mm
75% Thread Drill Size
15.15 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
List Number
14001
Tap Grouping
Tap
Tap Material
Cobalt
Tap Style
Thread Forming
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H10
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
18
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Features
Performance Form Taps For Materials Less Than 32Rc
Material Grade - Machining
14001
Extended Neck
No
Class of Fit
2B
Thread Standard
UNF
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.81 in, Cobalt, TiN, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H10, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.