Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Bottoming, Bright, 0 Flutes

  • Mfr # 2865000

  • Zoro # G3741351


product price: $13.19
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
CEM316R4030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2865000
Zoro #
G3741351
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Tap Size
#6
Shank Dia.
0.141"
Pitch Diameter Limit
H3
Overall Length
2"
Thread Length
11/16"
Tap Dimension Type
Inch
65% Thread Drill Size
#34
Square Size
0.1100 in
55% Thread Drill Size
#32
Thread Size
#6-32
Shank Length
1 5/16 in
75% Thread Drill Size
3.10 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
CEM316R4030
Standards
ANSI
Tap Material
High Speed Steel
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Style
Thread Forming
Series
285
Cutting Direction - Machining
Right Hand
Extended Neck
No
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
285
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Secondary Material Application
Steel
Thread Standard
UNC
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit Not Applicable, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.