Zoro Homepage

Thread Forming Tap, #6-32, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400110701

  • Zoro # G9525135


product price: $15.19
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400110701
Zoro #
G9525135
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Tap Dimension Type
Inch
Thread Length
11/16"
Tap Size
#6
Pitch Diameter Limit
H6
Overall Length
2"
Shank Dia.
0.141"
Square Size
0.1100 in
55% Thread Drill Size
3.20 mm
75% Thread Drill Size
3.10 mm
65% Thread Drill Size
3.15 mm
Thread Size
#6-32
Shank Length
1 9/32 in

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H6, Class of Fit Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.