Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400110108

  • Zoro # G9254524


product price: $14.69
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400110108
Zoro #
G9254524
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Tap Size
#6
Pitch Diameter Limit
H4
Tap Dimension Type
Inch
Shank Dia.
0.141"
Overall Length
2"
Thread Length
11/16"
55% Thread Drill Size
3.20 mm
65% Thread Drill Size
3.15 mm
75% Thread Drill Size
3.10 mm
Thread Size
#6-32
Shank Length
1 9/32 in
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14001
Number of Pieces
1
Tap Material
Cobalt
Tap Grouping
Tap
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14001
Features
Performance Form Taps for Materials Less Than 32Rc
Coolant Fed
Non-Coolant Through
Thread Limit
H4
Threads per Inch
32
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.