Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes
Mfr # 1400110308
Zoro # G9254542
product price: $16.89
/eaKey Features
Tap Thread Size
#6-32
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400110308
Zoro #
G9254542
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
#6-32
Overall Length
2"
Thread Length
11/16"
Shank Dia.
0.141"
Pitch Diameter Limit
H2
Tap Dimension Type
Inch
Tap Size
#6
55% Thread Drill Size
3.20 mm
Shank Length
1 9/32 in
75% Thread Drill Size
3.10 mm
Square Size
0.1100 in
65% Thread Drill Size
3.15 mm
Thread Size
#6-32
Description
Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H2, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.