Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400110808

  • Zoro # G9254567


product price: $18.36
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400110808
Zoro #
G9254567
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Tap Dimension Type
Inch
Thread Length
11/16"
Shank Dia.
0.141"
Overall Length
2"
Pitch Diameter Limit
H7
Tap Size
#6
65% Thread Drill Size
3.15 mm
55% Thread Drill Size
3.20 mm
Shank Length
1 9/32 in
Thread Size
#6-32
Square Size
0.1100 in
75% Thread Drill Size
3.10 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
14001
Tap Material
Cobalt
Number of Pieces
1
Standards
ANSI
Series
14001
Cutting Direction - Machining
Right Hand
Thread Limit
H7
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Thread Standard
UNC
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H7, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.