Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405003508

  • Zoro # G5699592


product price: $43.19
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405003508
Zoro #
G5699592
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Tap Size
#6
Thread Length
11/16"
Pitch Diameter Limit
H6
Shank Dia.
0.141"
Tap Dimension Type
Inch
Overall Length
2"
Shank Length
1 9/32 in
Thread Size
#6-32
75% Thread Drill Size
3.10 mm
Square Size
0.1100 in
55% Thread Drill Size
3.20 mm
65% Thread Drill Size
3.15 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
Powdered Metal
List Number
14050
Series
14050
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Secondary Material Application ISO Code
H, M
Thread Limit
H6
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Features
Create Strong Threads without Creating Chips, For Forming Internal Threads
Primary Material Application ISO Code
M, N, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel
Extended Neck
No
Material Grade - Machining
14050
Threads per Inch
32
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.4 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.