Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes

  • Mfr # 1400110005

  • Zoro # G9254506


product price: $15.19
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Overall Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400110005
Zoro #
G9254506
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Overall Length
2"
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Shank Dia.
0.141"
Tap Size
#6
Thread Length
11/16"
Shank Length
1 9/32 in
75% Thread Drill Size
3.10 mm
65% Thread Drill Size
3.15 mm
Thread Size
#6-32
55% Thread Drill Size
3.20 mm
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
Cobalt
Tap Thread Type
UNC
Tap Style
Thread Forming
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
List Number
14001
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Spiral Direction
Neutral
Thread Standard
UNC
Thread Limit
H3
Primary Material Application ISO Code
N, P
Threads per Inch
32
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Class of Fit
3B
Extended Neck
No
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.