Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes

  • Mfr # 1400110305

  • Zoro # G9254533


product price: $15.19
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Pitch Diameter Limit
H2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400110305
Zoro #
G9254533
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Pitch Diameter Limit
H2
Tap Size
#6
Tap Dimension Type
Inch
Shank Dia.
0.141"
Thread Length
11/16"
Overall Length
2"
75% Thread Drill Size
3.10 mm
Shank Length
1 9/32 in
Thread Size
#6-32
65% Thread Drill Size
3.15 mm
Square Size
0.1100 in
55% Thread Drill Size
3.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
Cobalt
Standards
ANSI
Number of Pieces
1
Tap Style
Thread Forming
List Number
14001
Series
14001
Cutting Direction - Machining
Right Hand
Extended Neck
No
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNC
Threads per Inch
32
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps for Materials Less Than 32Rc
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.