Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes

  • Mfr # 1400110405

  • Zoro # G3256662


product price: $17.99
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400110405
Zoro #
G3256662
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Tap Size
#6
Thread Length
11/16"
Shank Dia.
0.141"
Pitch Diameter Limit
H3
Overall Length
2"
Tap Dimension Type
Inch
55% Thread Drill Size
3.20 mm
65% Thread Drill Size
3.15 mm
Shank Length
1 9/32 in
75% Thread Drill Size
3.10 mm
Thread Size
#6-32
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
Cobalt
Tap Thread Type
UNC
Tap Style
Thread Forming
List Number
14001
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
14001
Thread Limit
H3
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNC
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Extended Neck
No
Threads per Inch
32
Secondary Material Application ISO Code
H, M, P
Class of Fit
3B
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H3, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.