Zoro Homepage

Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes

  • Mfr # 1400110805

  • Zoro # G9254551


product price: $16.79
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Overall Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400110805
Zoro #
G9254551
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Overall Length
2"
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
11/16"
Pitch Diameter Limit
H7
Square Size
0.1100 in
Thread Size
#6-32
75% Thread Drill Size
3.10 mm
55% Thread Drill Size
3.20 mm
65% Thread Drill Size
3.15 mm
Shank Length
1 9/32 in

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H7, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.