Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625006323

  • Zoro # G9249554


product price: $52.79
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
56.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625006323
Zoro #
G9249554
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Overall Length
56.00mm
Thread Length
11/16"
Pitch Diameter Limit
H3
Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
55% Thread Drill Size
3.20 mm
Shank Length
1 3/8 in
75% Thread Drill Size
3.10 mm
65% Thread Drill Size
3.15 mm
Tap Length Standard
DIN
Square Size
0.1090 in
Thread Size
#6-32

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Tap Material
Cobalt
Tap Style
Thread Forming
List Number
16250
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Class of Fit
3B
Secondary Material Application
Hardened Steel, Nickel, Titanium
Threads per Inch
32
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI
Thread Limit
H3
Features
Produces No Chips
Secondary Material Application ISO Code
H, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Spiral Direction
Neutral
Extended Neck
Yes
Material Grade - Machining
16250
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2.21 in, Cobalt, V, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H3, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.