Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625006325

  • Zoro # G9249563


product price: $52.79
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625006325
Zoro #
G9249563
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Thread Length
11/16"
Shank Dia.
0.141"
Tap Size
#6
Pitch Diameter Limit
H5
Overall Length
56.00mm
Tap Dimension Type
Inch
55% Thread Drill Size
3.20 mm
Square Size
0.1090 in
65% Thread Drill Size
3.15 mm
Tap Length Standard
DIN
Thread Size
#6-32
75% Thread Drill Size
3.10 mm
Shank Length
1 3/8 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
List Number
16250
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
UNC
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, S
Class of Fit
2B
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16250
Thread Limit
H5
Features
Produces No Chips
Threads per Inch
32
Primary Material Application ISO Code
H, M, N, P
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2.21 in, Cobalt, V, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H5, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.