Zoro Homepage

Thread Forming Tap, #6-32, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626000708

  • Zoro # G9302002


product price: $52.79
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
56.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626000708
Zoro #
G9302002
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Overall Length
56.00mm
Thread Length
7/8"
Pitch Diameter Limit
H2
Tap Dimension Type
Inch
Shank Dia.
0.194"
Tap Size
#6
Tap Length Standard
DIN
Shank Length
1 27/32 in
Square Size
0.1510 in
55% Thread Drill Size
15/16 in
75% Thread Drill Size
#36
Thread Size
#6-32
65% Thread Drill Size
#34

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
Cobalt
List Number
16260
Series
16260
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, S
Threads per Inch
32
Measurement System
Pipe
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Material Grade - Machining
16260
Thread Standard
UNC
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, N, P
Extended Neck
No
Tap Shank Standard
ANSI
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Thread Limit
H2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 2 53/64 in, Cobalt, V, Right Hand, Thread Length 0.456 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.