Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626000808

  • Zoro # G9302011


product price: $52.79
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626000808
Zoro #
G9302011
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Overall Length
56.00mm
Pitch Diameter Limit
H3
Tap Size
#6
Tap Dimension Type
Inch
Shank Dia.
0.194"
Thread Length
7/8"
Shank Length
1 27/32 in
Square Size
0.1510 in
Thread Size
#6-32
65% Thread Drill Size
#34
Tap Length Standard
DIN
75% Thread Drill Size
#36
55% Thread Drill Size
15/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Grouping
Tap
Number of Pieces
1
Tap Material
Cobalt
List Number
16260
Series
16260
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Pipe
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Class of Fit
2B
Extended Neck
No
Thread Limit
H3
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material Grade - Machining
16260
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 2 53/64 in, Cobalt, V, Right Hand, Thread Length 0.456 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.