Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Plug, Bright, 0 Flutes

  • Mfr # 1400112000

  • Zoro # G9669046


product price: $13.19
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400112000
Zoro #
G9669046
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Overall Length
2"
Shank Dia.
0.141"
Tap Size
#6
Thread Length
11/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
H10
Shank Length
1 1/4 in
Square Size
0.1100 in
75% Thread Drill Size
3.10 mm
65% Thread Drill Size
3.15 mm
55% Thread Drill Size
3.20 mm
Thread Size
#6-32

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Style
Thread Forming
Number of Pieces
1
List Number
14001
Tap Thread Type
UNC
Tap Grouping
Tap
Series
14001
Cutting Direction - Machining
Right Hand
Material Grade - Machining
14001
Extended Neck
No
Threads per Inch
32
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Limit
H10
Thread Standard
UNC
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.