Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Plug, Oxide, 0 Flutes

  • Mfr # 1400112001

  • Zoro # G9669037


product price: $13.19
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400112001
Zoro #
G9669037
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Tap Dimension Type
Inch
Shank Dia.
0.141"
Pitch Diameter Limit
H10
Overall Length
2"
Thread Length
11/16"
Tap Size
#6
75% Thread Drill Size
3.10 mm
65% Thread Drill Size
3.15 mm
Thread Size
#6-32
55% Thread Drill Size
3.20 mm
Square Size
0.1100 in
Shank Length
1 1/4 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Material
Cobalt
Thread Direction
Right Hand
List Number
14001
Series
14001
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Threads per Inch
32
Thread Standard
UNC
Extended Neck
No
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H10
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.