Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Plug, TiCN, 0 Flutes

  • Mfr # 1400111608

  • Zoro # G9254707


product price: $15.49
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
0.141"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400111608
Zoro #
G9254707
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Shank Dia.
0.141"
Overall Length
2"
Thread Length
11/16"
Tap Size
#6
Pitch Diameter Limit
H6
Tap Dimension Type
Inch
75% Thread Drill Size
3.10 mm
Shank Length
1 1/4 in
65% Thread Drill Size
3.15 mm
55% Thread Drill Size
3.20 mm
Thread Size
#6-32
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
List Number
14001
Tap Style
Thread Forming
Standards
ANSI
Tap Material
Cobalt
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14001
Material Grade - Machining
14001
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H6
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Thread Standard
UNC
Threads per Inch
32
Primary Material Application ISO Code
N, P
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H6, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.