Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Plug, TiCN, 0 Flutes

  • Mfr # 1400111808

  • Zoro # G9254743


product price: $15.49
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400111808
Zoro #
G9254743
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Thread Length
11/16"
Tap Dimension Type
Inch
Shank Dia.
0.141"
Overall Length
2"
Pitch Diameter Limit
H8
Tap Size
#6
65% Thread Drill Size
3.15 mm
55% Thread Drill Size
3.20 mm
75% Thread Drill Size
3.10 mm
Square Size
0.1100 in
Thread Size
#6-32
Shank Length
1 1/4 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
14001
Standards
ANSI
Number of Pieces
1
Tap Thread Type
UNC
Tap Material
Cobalt
Series
14001
Cutting Direction - Machining
Right Hand
Material Grade - Machining
14001
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Thread Limit
H8
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application ISO Code
N, P
Threads per Inch
32
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H8, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.