Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes

  • Mfr # 1400111605

  • Zoro # G9254691


product price: $16.29
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400111605
Zoro #
G9254691
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Pitch Diameter Limit
H6
Overall Length
2"
Thread Length
11/16"
Shank Length
1 1/4 in
55% Thread Drill Size
3.20 mm
Thread Size
#6-32
75% Thread Drill Size
3.10 mm
Square Size
0.1100 in
65% Thread Drill Size
3.15 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Material
Cobalt
Standards
ANSI
Tap Style
Thread Forming
List Number
14001
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14001
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Limit
H6
Thread Standard
UNC
Extended Neck
No
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H6, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.