Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes

  • Mfr # 1400111905

  • Zoro # G9254752


product price: $15.79
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400111905
Zoro #
G9254752
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Overall Length
2"
Shank Dia.
0.141"
Pitch Diameter Limit
H9
Tap Size
#6
Tap Dimension Type
Inch
Thread Length
11/16"
75% Thread Drill Size
3.10 mm
55% Thread Drill Size
3.20 mm
Thread Size
#6-32
65% Thread Drill Size
3.15 mm
Shank Length
1 1/4 in
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
Tap Material
Cobalt
Tap Grouping
Tap
Tap Style
Thread Forming
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
14001
Cutting Direction - Machining
Right Hand
Series
14001
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Thread Limit
H9
Threads per Inch
32
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H9, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.