Thread Forming Tap, #6-40, Bottoming, Oxide, 0 Flutes
Mfr # 1400112201
Zoro # G9671295
product price: $13.19
/eaKey Features
Tap Thread Size
#6-40
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400112201
Zoro #
G9671295
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
#6-40
Thread Length
11/16"
Tap Size
#6
Shank Dia.
0.141"
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Overall Length
2"
Shank Length
1 9/32 in
75% Thread Drill Size
1/8 in
65% Thread Drill Size
3.22 mm
55% Thread Drill Size
#30
Square Size
0.1100 in
Thread Size
#6-40
Description
Thread Forming Tap, Thread Size #6-40, UNF, Overall Length 2 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 1/8 in, Thread Limit H3, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.