Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-40, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400112901

  • Zoro # G9669012


product price: $13.39
/ea

Key Features

Tap Thread Size
#6-40
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400112901
Zoro #
G9669012
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-40
Tap Dimension Type
Inch
Shank Dia.
0.141"
Pitch Diameter Limit
H10
Thread Length
11/16"
Overall Length
2"
Tap Size
#6
Thread Size
#6-40
55% Thread Drill Size
#30
75% Thread Drill Size
1/8 in
Square Size
0.1100 in
Shank Length
1 9/32 in
65% Thread Drill Size
3.22 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
List Number
14001
Tap Thread Type
UNF
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Tap Material
Cobalt
Series
14001
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Thread Limit
H10
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Standard
UNF
Extended Neck
No
Threads per Inch
40
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-40, UNF, Overall Length 2 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 1/8 in, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.