Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-40, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400112308

  • Zoro # G9254822


product price: $14.69
/ea

Key Features

Tap Thread Size
#6-40
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400112308
Zoro #
G9254822
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-40
Tap Size
#6
Shank Dia.
0.141"
Thread Length
11/16"
Pitch Diameter Limit
H4
Overall Length
2"
Tap Dimension Type
Inch
55% Thread Drill Size
#30
Shank Length
1 9/32 in
Thread Size
#6-40
75% Thread Drill Size
1/8 in
65% Thread Drill Size
3.22 mm
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Thread Type
UNF
Standards
ANSI
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
14001
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
14001
Coolant Fed
Non-Coolant Through
Thread Limit
H4
Material Grade - Machining
14001
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Threads per Inch
40
Primary Material Application ISO Code
N, P
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-40, UNF, Overall Length 2 in, Cobalt, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 1/8 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.