Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-40, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400112808

  • Zoro # G9254926


product price: $15.19
/ea

Key Features

Tap Thread Size
#6-40
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400112808
Zoro #
G9254926
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-40
Pitch Diameter Limit
H9
Overall Length
2"
Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
Thread Length
11/16"
Shank Length
1 9/32 in
Thread Size
#6-40
Square Size
0.1100 in
55% Thread Drill Size
#30
75% Thread Drill Size
1/8 in
65% Thread Drill Size
3.22 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Material
Cobalt
List Number
14001
Standards
ANSI
Number of Pieces
1
Tap Thread Type
UNF
Tap Style
Thread Forming
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14001
Material Grade - Machining
14001
Thread Limit
H9
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Extended Neck
No
Spiral Direction
Neutral
Threads per Inch
40
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-40, UNF, Overall Length 2 in, Cobalt, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 1/8 in, Thread Limit H9, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.