Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-40, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625006405

  • Zoro # G9249581


product price: $54.89
/ea

Key Features

Tap Thread Size
#6-40
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625006405
Zoro #
G9249581
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-40
Pitch Diameter Limit
H5
Overall Length
56.00mm
Shank Dia.
0.141"
Thread Length
11/16"
Tap Size
#6
Tap Dimension Type
Inch
Square Size
0.1090 in
Tap Length Standard
DIN
75% Thread Drill Size
1/8 in
65% Thread Drill Size
3.22 mm
Shank Length
1 3/8 in
Thread Size
#6-40
55% Thread Drill Size
#30

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Style
Thread Forming
List Number
16250
Tap Material
Cobalt
Number of Pieces
1
Tap Grouping
Tap
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Features
Produces No Chips
Tap Shank Standard
ANSI
Class of Fit
2B
Primary Material Application ISO Code
H, M, N, P
Thread Standard
UNF
Material Grade - Machining
16250
Threads per Inch
40
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Extended Neck
Yes
Thread Limit
H5
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-40, UNF, Overall Length 2.21 in, Cobalt, V, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 1/8 in, Thread Limit H5, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.