Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-40, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626000908

  • Zoro # G9302027


product price: $55.19
/ea

Key Features

Tap Thread Size
#6-40
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626000908
Zoro #
G9302027
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-40
Overall Length
56.00mm
Shank Dia.
0.168"
Tap Size
#6
Pitch Diameter Limit
H2
Thread Length
3/4"
Tap Dimension Type
Inch
75% Thread Drill Size
#33
Shank Length
1 53/64 in
55% Thread Drill Size
15/16 in
65% Thread Drill Size
#32
Square Size
0.1310 in
Tap Length Standard
DIN
Thread Size
#6-40

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Material
Cobalt
Number of Pieces
1
List Number
16260
Tap Style
Thread Forming
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16260
Spiral Direction
Neutral
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Primary Material Application ISO Code
H, M, N, P
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Measurement System
Pipe
Extended Neck
No
Shank Type - Machining
Straight
Threads per Inch
40
Thread Standard
UNF
Material Grade - Machining
16260
Tap Shank Standard
ANSI
Thread Limit
H2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-40, UNF, Overall Length 2 53/64 in, Cobalt, V, Right Hand, Thread Length 0.449 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.