Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-40, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626001008

  • Zoro # G9302036


product price: $55.19
/ea

Key Features

Tap Thread Size
#6-40
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626001008
Zoro #
G9302036
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-40
Tap Size
#6
Pitch Diameter Limit
H3
Overall Length
56.00mm
Shank Dia.
0.168"
Tap Dimension Type
Inch
Thread Length
3/4"
Tap Length Standard
DIN
55% Thread Drill Size
15/16 in
Square Size
0.1310 in
Shank Length
1 53/64 in
65% Thread Drill Size
#32
75% Thread Drill Size
#33
Thread Size
#6-40

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
List Number
16260
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
16260
Class of Fit
2B
Spiral Direction
Neutral
Shank Type - Machining
Straight
Threads per Inch
40
Coolant Fed
Non-Coolant Through
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Measurement System
Pipe
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, S
Material Grade - Machining
16260
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Standard
UNF
Extended Neck
No
Thread Limit
H3
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-40, UNF, Overall Length 2 53/64 in, Cobalt, V, Right Hand, Thread Length 0.449 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.