Zoro Homepage

Thread Forming Tap, #6-40, Plug, Oxide, 0 Flutes

  • Mfr # 1400113601

  • Zoro # G9671033


product price: $13.19
/ea

Key Features

Tap Thread Size
#6-40
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400113601
Zoro #
G9671033
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-40
Tap Size
#6
Pitch Diameter Limit
H8
Tap Dimension Type
Inch
Shank Dia.
0.141"
Thread Length
11/16"
Overall Length
2"
55% Thread Drill Size
#31
Square Size
0.1100 in
Shank Length
1 1/4 in
Thread Size
#6-40
75% Thread Drill Size
1/8 in
65% Thread Drill Size
#32

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
UNF
Tap Material
Cobalt
Tap Style
Thread Forming
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
List Number
14001
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14001
Thread Limit
H8
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
TiN Coating that Produces a Higher Surface Hardness for Increased Wear Resistance
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Extended Neck
Yes
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
40
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-40, UNF, Overall Length 2 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 1/8 in, Thread Limit H8, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.