Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-40, Plug, TiCN, 0 Flutes

  • Mfr # 1400113308

  • Zoro # G9255005


product price: $15.49
/ea

Key Features

Tap Thread Size
#6-40
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400113308
Zoro #
G9255005
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-40
Thread Length
11/16"
Overall Length
2"
Tap Size
#6
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Shank Dia.
0.141"
Shank Length
1 1/4 in
75% Thread Drill Size
1/8 in
55% Thread Drill Size
#31
Square Size
0.1100 in
Thread Size
#6-40
65% Thread Drill Size
#32

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
List Number
14001
Cutting Direction - Machining
Right Hand
Series
14001
Thread Standard
UNF
Threads per Inch
40
Features
TiN Coating that Produces a Higher Surface Hardness for Increased Wear Resistance
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
Yes
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Thread Limit
H5
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-40, UNF, Overall Length 2 in, Cobalt, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 1/8 in, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.