Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-40, Plug, TiCN, 0 Flutes

  • Mfr # 1400113808

  • Zoro # G9257202


product price: $15.49
/ea

Key Features

Tap Thread Size
#6-40
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400113808
Zoro #
G9257202
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-40
Tap Size
#6
Tap Dimension Type
Inch
Shank Dia.
0.141"
Thread Length
11/16"
Overall Length
2"
Pitch Diameter Limit
H10
75% Thread Drill Size
1/8 in
Thread Size
#6-40
Shank Length
1 1/4 in
Square Size
0.1100 in
65% Thread Drill Size
#32
55% Thread Drill Size
#31

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
UNF
Standards
ANSI
Tap Material
Cobalt
List Number
14001
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Threads per Inch
40
Thread Limit
H10
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Secondary Material Application ISO Code
H, M, P
Extended Neck
Yes
Features
For Use With Metals Less than 32 Rc Including Aluminum, Aluminum Castings, Low Carbon Steel, Medium Carbon Steel, High Carbon Steel, Alloy Steels, Die Steels and Stainless Steels
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-40, UNF, Overall Length 2 in, Cobalt, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 1/8 in, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.