Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-40, Plug, TiN, 0 Flutes

  • Mfr # 1400113205

  • Zoro # G9254971


product price: $15.49
/ea

Key Features

Tap Thread Size
#6-40
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Pitch Diameter Limit
H4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400113205
Zoro #
G9254971
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-40
Pitch Diameter Limit
H4
Thread Length
11/16"
Shank Dia.
0.141"
Overall Length
2"
Tap Dimension Type
Inch
Tap Size
#6
55% Thread Drill Size
#30
65% Thread Drill Size
3.22 mm
Shank Length
1 1/4 in
75% Thread Drill Size
1/8 in
Square Size
0.1100 in
Thread Size
#6-40

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
14001
Tap Style
Thread Forming
Standards
ANSI
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14001
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
40
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-40, UNF, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 1/8 in, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.