Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-14, Bottoming, Bright, 0 Flutes

  • Mfr # 2867000

  • Zoro # G3705511


product price: $31.49
/ea

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Overall Length
3-5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2867000
Zoro #
G3705511
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-14
Overall Length
3-5/32"
Tap Dimension Type
Inch
Thread Length
1-7/16"
Pitch Diameter Limit
H5
Shank Dia.
0.323"
Tap Size
7/16"
55% Thread Drill Size
W
75% Thread Drill Size
U
Square Size
0.2420 in
Shank Length
1 23/32 in
Thread Size
7/16"-14
65% Thread Drill Size
V

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
List Number
CEM316R4030
Tap Thread Type
UNC
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
285
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
P
Class of Fit
2B
Thread Standard
UNC
Spiral Direction
Neutral
Material Grade - Machining
285
Threads per Inch
14
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3.16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.86 in, 75 Percent Thread Drill Size U, Thread Limit Not Applicable, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.