Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-14, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400139201

  • Zoro # G5637414


product price: $31.99
/ea

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Size
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400139201
Zoro #
G5637414
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-14
Tap Size
7/16"
Overall Length
3-5/32"
Pitch Diameter Limit
H5
Tap Dimension Type
Inch
Thread Length
1-7/16"
Shank Dia.
0.323"
65% Thread Drill Size
10.30 mm
Thread Size
7/16"-14
Square Size
0.2420 in
Shank Length
1 13/32 in
55% Thread Drill Size
10.40 mm
75% Thread Drill Size
10.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
UNC
Tap Material
Cobalt
List Number
14001
Number of Pieces
1
Standards
ANSI
Tap Style
Thread Forming
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14001
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Thread Standard
UNC
Class of Fit
3B
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Threads per Inch
14
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3.16 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.86 in, 75 Percent Thread Drill Size 10.20 mm, Thread Limit H5, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.